Shop All Landscape Fabric & Fertilizers
Lilly Miller
Moss Out For Lawns Concentrate /1gal
Mfr # GL61100099156
Zoro # G005979094
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 x 7 x 11 inches
- Material organic and natural ingredients
- Color White
- Height 11.75
- Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lilly Miller
- MFR # GL61100099156
- Zoro # G005979094
- UPC # 70624007655
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 4 x 7 x 11 inches |
Height | 11.75 |
Length | 4.25 |
Width | 7.25 |
Details
Item | Lilly Miller Moss Out For Lawns Concentrate /1gal |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 9.6 |
Description
* Fast-acting
* Kills moss and prevents new growth
* Does not harm lawn
* Contains 35.0-percent ferric sulfate
* Covers up to 2000 square feet
* Kills moss and prevents new growth
* Does not harm lawn
* Contains 35.0-percent ferric sulfate
* Covers up to 2000 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- MTD Regulator-Rectifie (25 403 39-S)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X40)
- CAROLINES TREASURES Samoyed Welcome Garden Size Flag (BB5563GF)
- LILLY MILLER Alaska Organic Liquid All Purpose Plant Food 1 qt (100099247)
- LILLY MILLER Granules Plant Food 4 lb (100528845)
- LILLY MILLER Alaska Organic Liquid All Purpose Plant Food 1 gal (100099249)
- LILLY MILLER AllPurpose Lawn Fertilizer For All Grasses 8000 sq ft (100099133)
- LILLY MILLER Alaska Morbloom Organic Liquid Plant Food 1 qt (100099251)
- DOMINATOR XL POLYMERIC SAND Titanium Gray (DPSXL40TG)
- MUTUAL INDUSTRIES Hardhat 4Pt Pin Lock Orange (3Pk) (M50100-45)
- Lilly Miller Landscape Fabric & Fertilizers