Shop All Moisture Meters
Lignomat
RH SLEEVES LIGNOMAT, PK20
Mfr # RH-S
Zoro # G5196317
product price: $38.55
/pk 20, $1.93/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Relative Humidity BluePeg Sensors
- Includes (20) Caps with Seal Ring, (20) Sleeves
- Accessory Type Sleeve with Cap Package
- Compatible Product Type Relative Humidity BluePeg Sensors
- Product Type Sleeve with Cap Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lignomat
- MFR # RH-S
- Zoro # G5196317
- Country of Origin United States
- Category Moisture Meters
Details
Item | Sleeve with Cap Package |
For Use With | Relative Humidity BluePeg Sensors |
Includes | (20) Caps with Seal Ring, (20) Sleeves |
Accessory Type | Sleeve with Cap Package |
Compatible Product Type | Relative Humidity BluePeg Sensors |
Product Type | Sleeve with Cap Package |
Description
Sleeve with Cap Package, Compatible Product Type Relative Humidity BluePeg Sensors, Includes (20) Caps with Seal Ring, (20) Sleeves, Product Type Sleeve with Cap Package, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- GLI POOL PRODUCTS Gli Pool Products 190059 Rear Mount Pressure Gauge Replacement Pool & Spa Valve And Filter (190059)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 6 In L (TE-DFN-B0648-00)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT MA PINS 3/16 IN, PR (MA)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- LIGNOMAT LIGNO-DUO TEC BW MOISTURE MTR (BW)
- LIGNOMAT LIGNO SCANNER S MOISTURE METER (S)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- Lignomat Moisture Meters