Shop All Moisture Meters
Lignomat
Mini Moist Meter w Pin, 6 to 45 per, Digtl
Mfr # ED-0
Zoro # G5194761
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 6% to 45%
- Moisture Content Accuracy +/-0.1%
- Display Digital
- For Use With Wood
- Number of Species of Wood 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lignomat
- MFR # ED-0
- Zoro # G5194761
- UPC # 412625000028
- Country of Origin United States
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 1 yr (Accessories), 2 yr (Mini-Lignos), Lifetime (Display) |
Battery Size | 9V |
Maximum Measurement Depth | 1/2 in |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Available Separately, Includes Remote Probe No Remote Probe Included, Features Auto Calibration, Built-In Material Library, Maximum Measurement Depth 1/2 in, Maximum Pin Non-Wooden Building Material Measurement 45 Percent, Maximum Pin Wood Measurement 45 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L300#)
- DWYER INSTRUMENTS Static Pressure Tip (A-303)
- KLEIN TOOLS Multimeter Carrying Case (69401)
- POMONA ELECTRONICS Alligator Clips, 3-1/5 In. L, 10A, PR (5914)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- LIGNOMAT E-12 ELECTRODE (E-12)
- LIGNOMAT MA PINS 3/16 IN, PR (MA)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- Lignomat Moisture Meters