Shop All Moisture Meters
Lignomat
MINI BNC CABLE E-12 ELECTRODE
Mfr # BNC-MINI
Zoro # G5196335
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lignomat Slide Hammer Electrode
- Includes 2 mm Plug, BNC Connector
- Accessory Type Cable
- Product Type Cable
- Compatible Product Type Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lignomat
- MFR # BNC-MINI
- Zoro # G5196335
- Country of Origin United States
- Category Moisture Meters
Details
Item | Cable |
For Use With | Lignomat Slide Hammer Electrode |
Includes | 2 mm Plug, BNC Connector |
Accessory Type | Cable |
Product Type | Cable |
Compatible Product Type | Electrode |
Description
Cable, Compatible Product Type Electrode, Includes 2 mm Plug, BNC Connector, Compatible with Manufacturer Model Number Mini-Ligno DX/C, Mini-Ligno MD/C, Mini-Ligno S/DC, Product Type Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator + Mat (CM410)
- WINTERS Pressure Gauge, 0 to 300 psi, 3/4 in MNPT, Black (PETM217)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- LIGNOMAT E-14C ELECTRODE (E14C)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- LIGNOMAT RH BLUEPEG 5 PACK LIGNOMAT PK5 (RH-5P)
- DELMHORST Moisture Meter (BD-2100/CS)
- Lignomat Moisture Meters