Shop All Moisture Meters
Lignomat
EG PINS 3/4 IN, PR
Mfr # EG
Zoro # G5195687
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E14 Electrode
- Includes (2) Stoppers
- Accessory Type Measuring Pin
- Compatible Product Type Data Logger, Electrode, Wireless Data Logger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lignomat
- MFR # EG
- Zoro # G5195687
- Country of Origin United States
- Category Moisture Meters
Details
Item | Measuring Pin |
For Use With | E14 Electrode |
Includes | (2) Stoppers |
Accessory Type | Measuring Pin |
Compatible Product Type | Data Logger, Electrode, Wireless Data Logger |
Description
Measuring Pin, Compatible Product Type Data Logger, Electrode, Wireless Data Logger, Includes (2) Stoppers, Compatible with Manufacturer Model Number E14-M, E14-V, E16, MC, RH/T, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES SRM With Rh, Temp, 5 Weights, Case (SRM500K)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- POMONA ELECTRONICS Adapter, Bnc (3284)
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- LIGNOMAT LIGNO-DUO TEC BW MOISTURE MTR (BW)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- LIGNOMAT E-12 ELECTRODE (E-12)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- LIGNOMAT E-14C ELECTRODE (E14C)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- OHAUS Moisture Analyzer, 90.0g, 480 min. (MB90)
- Lignomat Moisture Meters