Shop All Moisture Meters
Lignomat
DA PINS 1 1/2 IN, PR
Mfr # DA
Zoro # G5195425
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E12 Electrode
- Accessory Type Measuring Pin
- Compatible Product Type Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lignomat
- MFR # DA
- Zoro # G5195425
- Country of Origin United States
- Category Moisture Meters
Details
Item | Measuring Pin |
For Use With | E12 Electrode |
Accessory Type | Measuring Pin |
Compatible Product Type | Electrode |
Description
Measuring Pin, Compatible Product Type Electrode, Compatible with Manufacturer Model Number E12, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, CS, 10K psi (NV-CS-1/2-HS-90-MXF)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- BOTRON CO Portable Touch Plate Wrist Strap Tester (B8202)
- LIGNOMAT LIGNO SCANNER S MOISTURE METER (S)
- LIGNOMAT MA PINS 3/16 IN, PR (MA)
- LIGNOMAT RH BLUEPEG 5 PACK LIGNOMAT PK5 (RH-5P)
- LIGNOMAT E-14C ELECTRODE (E14C)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- EXTECH Handheld Dewpoint Meter (RH600)
- Lignomat Moisture Meters