Shop All Track Lighting Fixtures
Lightolier
Track Lighting Fixture, LED, 2 1/4" dia
Mfr # LTL08RNF930BKVA
Zoro # G605778332
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Color Rendering Index 90
- Beam Angle 21 Degrees
- Housing Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LTL08RNF930BKVA
- Zoro # G605778332
- UPC # 190096041831
- Country of Origin Mexico
- Category Track Lighting Fixtures
Dimensions
Diameter | 2 1/4 in |
Overall Height | 5 3/16 in |
Overall Length | 7 in |
Overall Width | 2 7/16 in |
Manufacturer Warranty Length | 5 yr |
Details
Lighting Technology | LED |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Item | LED Track Lighting Head |
Beam Angle | 21 Degrees |
Housing Finish | Matte Black |
Shape | Cylinder |
Standards | cULus Listed, RoHS Compliant |
Series | LT Series |
Rated Life | 100,000 hr |
Housing Material | Polycarbonate |
Housing Color | Black |
Input Voltage | 120 V AC |
Compatible with Track Style | L |
Lighting Certification | ENERGY STAR |
Head Rotation Range | 180 Degrees |
Bulb Base Type | Integrated LED |
Maximum Wattage | 9 W |
Light Output | 1,000 lm |
Description
LED Track Lighting Head, Compatible with Track Style L, Shape Cylinder, Lighting Technology LED, Housing Color Black, Maximum Wattage 9 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 7 in, Beam Angle 21 Degrees , Bulb Base Type Integrated LED, Color Rendering Index 90, Color Temperature 3000K, Head Rotation Range 180 Degrees , Housing Finish Matte Black, Housing Material Polycarbonate, Light Output 1,000 lm, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- JUNO LIGHTING T-Connector, White (R25 WH)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, White (LTL08RWF930WHVA)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- PRIME-LINE Bracket Track Garage Cd2 (GD52220)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- Lightolier Track Lighting Fixtures