Shop All Recessed Lighting Kits
Lightolier
Square Downlight, 3000K, Black, 6"
Mfr # S6S830K10BK
Zoro # G2682117
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Rated Life 50,000 hr
- Housing Material Plastic
- Standards cULus Listed, RoHS
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S6S830K10BK
- Zoro # G2682117
- UPC # 662057943442
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 5/8 in |
Overall Width | 6 in |
Overall Length | 6 in |
Manufacturer Warranty Length | 5 yr |
Description
Square Downlight, Diameter Not Applicable, Overall Length 6 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 6 in, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Gtl-2 replacement light bulb lamp (GTL-2 EIKO)
- ILC Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp (FT55DL/841/ECO OSRAM SYLVANIA)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- LUMAPRO Battery, NiCad, DC2.4V, 300mAh (48H468)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- Lightolier Recessed Lighting Kits