Shop All Recessed Lighting Kits
Lightolier
Square Downlight, 2700K, 90CRI, ALUM, 6"
Mfr # S6S927K10AL
Zoro # G2682038
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K
- Nominal Size 6 in
- Standards cULus Listed, RoHS
- Housing Material Plastic
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S6S927K10AL
- Zoro # G2682038
- UPC # 662057988894
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5/8 in |
Overall Width | 6 in |
Overall Length | 6 in |
Description
Square Downlight, Diameter Not Applicable, Overall Length 6 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 6 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- ILC Replacement for Honeywell Hcm-350-uv replacement light bulb lamp (HCM-350-UV HONEYWELL)
- BAYCO $LED PENLIGHT I.S. 30 LUMENS (BYXPP-5410G)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- Lightolier Recessed Lighting Kits