Shop All Recessed Lighting Kits
Lightolier
SQ Downlight, 2700K, Wht, 0-10V, Dim, 4"
Mfr # S4S827K7WZ10U
Zoro # G2682202
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Color Temperature 2700K
- Rated Life 50,000 hr
- Housing Material Plastic
- Standards cULus Listed, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S4S827K7WZ10U
- Zoro # G2682202
- UPC # 662057952390
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Overall Width | 4 in |
Overall Height | 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 4 in |
Description
Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120/277V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- Lightolier Recessed Lighting Kits