Shop All Recessed Lighting Kits
Lightolier
SQ Downlight, 2700K, Black, 0-10V, Dim, 4"
Mfr # S4S827K7BKZ10U
Zoro # G2682220
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V AC
- Housing Material Plastic
- Standards cULus Listed, RoHS
- Color Temperature 2700K
- Nominal Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S4S827K7BKZ10U
- Zoro # G2682220
- UPC # 662057952413
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Width | 4 in |
Overall Length | 4 in |
Overall Height | 5/8 in |
Description
Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120-277V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for Micro VU 12V 100w replacement light bulb lamp (12V 100W MICRO VU)
- FEIT ELECTRIC LED DIM ST19 DL 60W 2PK (ST1960/CL950CA2)
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- Lightolier Recessed Lighting Kits