Shop All Recessed Lighting Trims
Lightolier
Round Trim
Mfr # L6RDW
Zoro # G904104573
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color White
- Reflector or Baffle Color White
- Nominal Size 6 in
- Inside Diameter 5 9/16 in
- Trim Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6RDW
- Zoro # G904104573
- UPC # 662057994000
- Country of Origin Mexico
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 6 in |
Inside Diameter | 5 9/16 in |
Details
Trim Color | White |
Reflector or Baffle Color | White |
Item | Round Trim |
Trim Finish | White |
Suggested Bulb Type | 792HV1, 792HV2, 792HV3 |
Ceiling Type | Flat Ceiling |
Ceiling Slope Ratio | N/A Flat Ceiling only |
Compatible with Product Type | 6" LyteCaster Frame in kit (New Construction or Remodeler) |
Trim Material | Aluminum |
Compatible Series | L6R |
Trim Style | Open |
Description
Round Trim, Nominal Size 6 in, Trim Material Aluminum, Trim Style Open, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio N/A Flat Ceiling only, Compatible with Grainger Part Number 792HU8, 792HU7, 792HU9, 792HV0, 792HU6, For Use with Series L6R, Compatible with Product Type 6 In. LyteCaster Frame in kit (New Construction or Remodeler), Inside Diameter 5 9/16 in, Reflector or Baffle Color White, Suggested Bulb Type 792HV1, 792HV2, 792HV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- LIGHTOLIER Round Trim (L5RDD)
- LIGHTOLIER Round Trim (L6RDD)
- LIGHTOLIER Round Trim (L4RBW)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELA5099B)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985B)
- Lightolier Recessed Lighting Trims