Shop All Recessed Lighting Trims
Lightolier
Round Trim
Mfr # L6RDD
Zoro # G404104660
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Color White
- Nominal Size 6 in
- Reflector or Baffle Color Clear
- Ceiling Slope Ratio N/A Flat Ceiling only
- Suggested Bulb Type 792HV1, 792HV2, 792HV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6RDD
- Zoro # G404104660
- UPC # 662057993997
- Country of Origin Mexico
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 6 in |
Inside Diameter | 5 9/16 in |
Details
Trim Color | White |
Reflector or Baffle Color | Clear |
Item | Round Trim |
Ceiling Slope Ratio | N/A Flat Ceiling only |
Suggested Bulb Type | 792HV1, 792HV2, 792HV3 |
Trim Finish | White |
Ceiling Type | Flat Ceiling |
Trim Material | Aluminum |
Compatible with Product Type | 6" LyteCaster Frame in kit (New Construction or Remodeler) |
Trim Style | Open |
Compatible Series | L6R |
Description
Round Trim, Nominal Size 6 in, Trim Material Aluminum, Trim Style Open, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio N/A Flat Ceiling only, Compatible with Grainger Part Number 792HU8, 792HU7, 792HU9, 792HV0, 792HU6, For Use with Series L6R, Compatible with Product Type 6 In. LyteCaster Frame in kit (New Construction or Remodeler), Inside Diameter 5 9/16 in, Reflector or Baffle Color Clear, Suggested Bulb Type 792HV1, 792HV2, 792HV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- ADAMS SUCTION WINDOW CLIP 25PK (1560-99-1630)
- ILC Replacement for Satco S3929 replacement light bulb lamp, 2PK (S3929 SATCO)
- LIGHTOLIER Round Trim (L4RBW)
- LIGHTOLIER Round Trim (L6RDW)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Reflector Trims" (EL141CT5W)
- SUNLITE 2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Round Integrated LED Recessed Light Kit (85555-SU)
- HALO Halo Rl56Wh Selectable 90Cri 600Lm Ld (RL56069S1EWH)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- Lightolier Recessed Lighting Trims