Shop All Recessed Lighting Trims
Lightolier
Round Trim
Mfr # L6RBW
Zoro # G404104639
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Trim Color White
- Reflector or Baffle Color White
- Suggested Bulb Type 792HV1, 792HV2, 792HV3
- Inside Diameter 5 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6RBW
- Zoro # G404104639
- UPC # 662057993980
- Country of Origin Mexico
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 6 in |
Inside Diameter | 5 9/16 in |
Details
Item | Round Trim |
Trim Color | White |
Reflector or Baffle Color | White |
Suggested Bulb Type | 792HV1, 792HV2, 792HV3 |
Compatible with Product Type | 6" LyteCaster Frame in kit (New Construction or Remodeler) |
Trim Finish | White |
Ceiling Type | Flat Ceiling |
Ceiling Slope Ratio | N/A Flat Ceiling only |
Trim Material | Aluminum |
Compatible Series | L6R |
Trim Style | Baffle |
Description
Round Trim, Nominal Size 6 in, Trim Material Aluminum, Trim Style Baffle, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio N/A Flat Ceiling only, Compatible with Grainger Part Number 792HU8, 792HU7, 792HU9, 792HV0, 792HU6, For Use with Series L6R, Compatible with Product Type 6 In. LyteCaster Frame in kit (New Construction or Remodeler), Inside Diameter 5 9/16 in, Reflector or Baffle Color White, Suggested Bulb Type 792HV1, 792HV2, 792HV3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- ILB GOLD Light, G14T5L4 Germicidal/Purification Uva, Uvb, Uvc Ultraviolet 4 Pin Base G10Q-4 (G14T5L4)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- LIGHTOLIER Round Trim (L4RBW)
- LIGHTOLIER Round Trim (L6RDW)
- LIGHTOLIER Round Trim (L6RDD)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ELCO LIGHTING 4 Adjustable Slot Aperture One Piece Trim" (EL1430W)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- LITHONIA LIGHTING Recessed Trim, Clear Diffuse, Narrow Flng (7O2 A)
- Lightolier Recessed Lighting Trims