Shop All Recessed Lighting Trims
Lightolier
Round Trim
Mfr # L4RBW
Zoro # G104104441
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Trim Color White
- Reflector or Baffle Color White
- Inside Diameter 3 1/2 in
- Suggested Bulb Type 792HR9, 792HT0, 792HT1, 792HT2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L4RBW
- Zoro # G104104441
- UPC # 662057993690
- Country of Origin Mexico
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 4 in |
Inside Diameter | 3 1/2 in |
Details
Item | Round Trim |
Trim Color | White |
Reflector or Baffle Color | White |
Suggested Bulb Type | 792HR9, 792HT0, 792HT1, 792HT2 |
Ceiling Type | Flat Ceiling |
Trim Finish | White |
Trim Material | Aluminum |
Ceiling Slope Ratio | N/A Flat Ceiling only |
Compatible with Product Type | 4" LyteCaster Frame in kit (New Construction or Remodeler) |
Trim Style | Baffle |
Compatible Series | L4R |
Description
Round Trim, Nominal Size 4 in, Trim Material Aluminum, Trim Style Baffle, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio N/A Flat Ceiling only, Compatible with Grainger Part Number 792HR8, 792HR7, 792HR5, 792HR6, 792HR4, For Use with Series L4R, Compatible with Product Type 4 In. LyteCaster Frame in kit (New Construction or Remodeler), Inside Diameter 3 1/2 in, Maximum Wattage Not Applicable, Reflector or Baffle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- LIGHTOLIER Round Trim (L6RDD)
- LIGHTOLIER Round Trim (L6RDW)
- LIGHTOLIER Round Trim (L5RDD)
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- ELCO LIGHTING 6 Super Sloped Reflector Trim" (EL606W)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376B)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- Lightolier Recessed Lighting Trims