Shop All LED Retrofit Kits
Lightolier
Round Retrofit Downlight
Mfr # RD6R99SCT1W
Zoro # G603973227
product price: $21.59
/ea
Not eligible for select promotions
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Medium
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # RD6R99SCT1W
- Zoro # G603973227
- UPC # 190096016396
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Manufacturers Warranty Length | 5 yr Limited |
Outside Diameter | 7 1/2 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 7 3/8 in |
Description
Round Retrofit Downlight, Nominal Size 6 in, Color Temperature 2700K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, LED Replacement For (2) 26W CFL, (2) 32W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 7 3/8 in, Trim Material Aluminum, Compliance Type CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 7 1/2 in, Dimming Method ELV/TRIAC, Dimming Range 100 Percent to 5 Percent, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 4K (ASD-DL01D4-7.5W-40)
- BULBRITE 9w 60w Equivelant 4 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK (861496)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- Lightolier LED Retrofit Kits