Lightolier

Round LED Surface Mount Selectable 6


product price: $27.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 120V AC
  • Dimmable Yes
  • Maximum Operating Temperature 104 Degrees F
  • Standards ETL Listed (UL 1598), IC Rated, RoHs compliant.
  • Lighting Certification ENERGY STAR
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 7 in
Overall Width 7 in
Manufacturer Warranty Length 5 yr
Overall Height 5/8 in
Overall Length 7 in

Description

Round LED Surface Mount, Diameter 7 in, Overall Length 7 in, Series SD, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 7 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method TRIAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.