Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 4000K, Wht, 0-10V, Dim, 7"
Mfr # S7R840K10WZ10U
Zoro # G2682099
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Standards cULus Listed, RoHS
- Color Temperature 4000K
- Voltage 120/277V AC
- Nominal Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S7R840K10WZ10U
- Zoro # G2682099
- UPC # 662057952932
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 7 in |
Diameter | 7 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5/8 in |
Description
Round Downlight, Diameter 7 in, Overall Length Not Applicable, Series SlimSurface, Light Output 1,000 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120/277V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Halogen Bulb/Lamp, Tungsten, 150W, 120V (BL01-011)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- Lightolier Recessed Lighting Kits