Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 3000K, WHT, 0-10V, Dim, 5"
Mfr # S5R830K7WZ10U
Zoro # G2682150
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed, RoHS
- Voltage 120/277V AC
- Color Temperature 3000K
- Housing Material Plastic
- Nominal Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightolier
- MFR # S5R830K7WZ10U
- Zoro # G2682150
- UPC # 662057952574
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 5 in |
Manufacturer Warranty Length | 5 yr |
Diameter | 5 in |
Overall Height | 5/8 in |
Description
Round Downlight, Diameter 5 in, Overall Length Not Applicable, Series SlimSurface, Light Output 650 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120/277V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- Lightolier Recessed Lighting Kits