Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 2700K, Black, 5"
Mfr # S5R927K7BK
Zoro # G2682062
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 2700K
- Nominal Size 5 in
- Voltage 120V AC
- Housing Material Plastic
- Standards cULus Listed, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S5R927K7BK
- Zoro # G2682062
- UPC # 662057943534
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 5 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5/8 in |
Diameter | 5 in |
Description
Round Downlight, Diameter 5 in, Overall Length Not Applicable, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- ILC Replacement for Hikari S05726 replacement light bulb lamp (S05726 HIKARI)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- Lightolier Recessed Lighting Kits