Shop All Recessed Lighting Kits
Lightolier
Round Downlight, 2700K, Aluminum, 7"
Mfr # S7R827K10AL
Zoro # G2681870
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Housing Material Plastic
- Color Temperature 2700K
- Standards cULus Listed, RoHS
- Nominal Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S7R827K10AL
- Zoro # G2681870
- UPC # 662057988733
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 7 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5/8 in |
Diameter | 7 in |
Description
Round Downlight, Diameter 7 in, Overall Length Not Applicable, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 14.2 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- TCP LED, T8 12W, DIM, 50K 4 ft., Glass Tube (L12T8D5050K)
- LITEZALL Thin Rechargeable 1000 Lumen Tactical Flashlight (LA-1KTHN-6/12)
- ILC Replacement for Trojan 302509 replacement light bulb lamp (302509 TROJAN)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- Lightolier Recessed Lighting Kits