Shop All Track Connectors
Lightolier
Power Extension Connector, Blk, 2-23/32" L
Mfr # 6046NBK
Zoro # G9189251
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting Black
- Number of Circuits - Track Lighting 1
- Type Single Circuit Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # 6046NBK
- Zoro # G9189251
- UPC # 784197594541
- Country of Origin Mexico
- Category Track Connectors
Dimensions
Height (In.) | 13/16 |
Width - Track Lighting Track and Connectors | 1 5/32 in |
Length - Track Lighting Track and Connectors | 2 23/32 in |
Length (In.) | 2-23/32 |
Height - Track Lighting Track and Connectors | 13/16 in |
Width (In.) | 1-5/32 |
Overall Width | 1 3/16 in |
Overall Height | 13/16 in |
Overall Length | 2 3/4 in |
Description
Power Extension Connector, Function Conduit End Track Continuation Kit, Compatible with Track Style L, Housing Color Black, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 2 3/4 in, Overall Width 1 3/16 in, Overall Height 13/16 in, Housing Finish Matte, Housing Material Aluminum, Lighting Certification Unrated, Maximum Wattage 2,400 W, Series 6000, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- ILC Replacement for Grainger 1k347 replacement light bulb lamp (1K347 GRAINGER)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- ELCO LIGHTING Flexible Connector Track Accessory (EC802B)
- ELCO LIGHTING Flexible Connector Track Accessory (EP802N)
- LUMAPRO Accy, Floating Connector (10F189)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- LUMAPRO Accy, Straight Connector (10F194)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- JUNO LIGHTING Live End Connector, Black (R38 BL)
- Lightolier Track Connectors