Shop All Recessed Light Housing
Lightolier
New Construction Downlight Frame-In Kit
Mfr # L6RAE1VA
Zoro # G804053308
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color No Reflector or Baffle
- Lighting Technology LED
- Voltage 120V AC
- Fixture Type New Construction
- Interconnection Capability J-Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightolier
- MFR # L6RAE1VA
- Zoro # G804053308
- UPC # 662057994062
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Size | 6 in |
Overall Height | 3 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 24 in |
Overall Width | 13 1/2 in |
Description
New Construction Downlight Frame-In Kit, Ceiling Type Slope Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 16 W, Light Output 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, Color Rendering Index 80, 90, Voltage 120V AC, Overall Height 3 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio N, Trim Color Trim Available Separately, Series L6R, Outside Diameter Not Applicable, Includes Trim No, Ceiling Opening Required 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- ILC Replacement For TCP 17030 (WW-Q7ZL-0)
- ILC Replacement for Whelen Engineering 810 replacement light bulb lamp (810 WHELEN ENGINEERING)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- LIGHTOLIER LED Round Downlight, 2700K, 7-3/8 in. L (S7R827K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.L (S6S827K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.L (S4S827K7)
- HALO Specular Reflector, 404 (404TBZ)
- Lightolier Recessed Light Housing