Shop All Recessed Light Housing
Lightolier
New Construction Downlight Frame-In Kit
Mfr # L6R20AE1VA
Zoro # G403973236
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reflector or Baffle Color No Reflector or Baffle
- Lighting Technology LED
- Fixture Type New Construction
- LED Replacement For 65W BR30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6R20AE1VA
- Zoro # G403973236
- UPC # 662057952130
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Size | 6 in |
Overall Width | 13 1/2 in |
Overall Length | 24 in |
Overall Height | 3 3/8 in |
Manufacturer Warranty Length | 5 yr |
Description
New Construction Downlight Frame-In Kit, Ceiling Type Slope Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 19 W, Light Output 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, Color Rendering Index 80, 90, Voltage 120V AC, Overall Height 3 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio N, Trim Color Trim Available Separately, Series L6R, Outside Diameter Not Applicable, Includes Trim No, Ceiling Opening Required 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.L (S6S827K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- Lightolier Recessed Light Housing