Shop All Recessed Light Housing
Lightolier
New Construction Downlight Frame-In Kit
Mfr # L4R10AZ10UVA
Zoro # G503973235
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color No Reflector or Baffle
- Lighting Technology LED
- Housing Material Steel
- LED Replacement For 65W BR30
- Includes Class 2 LED Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L4R10AZ10UVA
- Zoro # G503973235
- UPC # 190096019533
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Size | 4 in |
Overall Height | 3 3/8 in |
Overall Width | 13 1/2 in |
Overall Length | 24 in |
Manufacturer Warranty Length | 5 yr |
Description
New Construction Downlight Frame-In Kit, Ceiling Type Slope Ceiling, Fixture Type New Construction, Nominal Size 4 in, Maximum Wattage 12 W, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, Color Rendering Index 80, 90, Voltage 120-277 V AC, Overall Height 3 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio N, Trim Color Trim Available Separately, Series L4R, Outside Diameter Not Applicable, Includes Trim No, Ceiling Opening Required 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- LIGHTOLIER New Construction Downlight Frame-In Kit (L6R20AE1VA)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- LIGHTOLIER New Construction Downlight Frame-In Kit (L6RAE1VA)
- LIGHTOLIER LED Round Downlight, 3000K, 7-3/8 in. L (S7R830K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- HALO Tl45R (TL45R6GMWWB)
- Lightolier Recessed Light Housing