Shop All Recessed Light Housing
Lightolier
Low Profile LED Slim Downlight, 6-3/8in.L
Mfr # S6S827K10
Zoro # G2441769
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Airtight Remodel
- Trim Style - Recessed Down Light Square Drop Opal
- Trim Color - Recessed Down Light White
- IC Rating - Recessed Down Light Non-IC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S6S827K10
- Zoro # G2441769
- UPC # 662057988849
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 5/8 in |
Width | 6 3/8 in |
Length | 6 3/8 in |
Nominal Size | 6 in |
Overall Width | 6 3/8 in |
Overall Height | 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Length | 6 3/8 in |
Description
Low Profile LED Slim Downlight, Diameter Not Applicable, Overall Length 6 3/8 in, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 6 3/8 in, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type CA Title 24, JA8, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- BERGEN INDUSTRIES Temp Light Stringer, 50 ft, 12/3, 5 Light (GL50123MPC)
- ILC Replacement For FULHAM NPY120232LT8 (NPY-120-232-LT8)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/PLUS/ALTO)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- LIGHTOLIER New Construction Downlight Frame-In Kit (L6R20AE1VA)
- LIGHTOLIER LED Round Downlight, 3000K, 7-3/8 in. L (S7R830K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- LIGHTOLIER LED Round Downlight, 2700K, 7-3/8 in. L (S7R827K10)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- Lightolier Recessed Light Housing