Shop All Motor Accessories
Lightolier
Light Engine Module
Mfr # L6R20930VB
Zoro # G604104415
original price:
$92.26
18% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Standards Complies with Air Leakage, cULus Listed, FCC Rules per Title 47 Part 15 Class B
- Includes Light Engine
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6R20930VB
- Zoro # G604104415
- UPC # 662057950983
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Manufacturer Warranty Length | 5 yr Limited |
Nominal Size | 6 in |
Description
Light Engine Module, Nominal Size 6 in, Color Temperature 3000K, Light Output 2,000 lm, Color Rendering Index 80, Trim Color Trim Available Separately, LED Replacement For (2) 32W CFL, (2) 42W CFL, Dimmable Yes, Outside Diameter Not Applicable, Overall Height Not Applicable, Voltage 120V AC, Ceiling Opening Required 5 9/16 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Wet Location Rated, Includes Light Engine, Includes Driver No, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- SKF SKF 6200RS, Single Row Ball Bearings (6200RS)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (21XU58)
- ENERPAC V152, Pressure Relief Valve (V152)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- DAYTON Motor Brake, Use w/ 1/2 In Dia Shafts (4UEZ3)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- Lightolier Motor Accessories