Shop All Motor Accessories
Lightolier
Light Engine Module
Mfr # L6R20835VA
Zoro # G104104403
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Light Engine
- Standards Complies with Air Leakage, cULus Listed, FCC Rules per Title 47 Part 15 Class B
- Voltage 120V AC
- Dimming Type No Dimming
- Includes Driver No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L6R20835VA
- Zoro # G104104403
- UPC # 662057950990
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Nominal Size | 6 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Light Engine Module, Nominal Size 6 in, Color Temperature 3500K, Light Output 2,000 lm, Color Rendering Index 80, Trim Color Trim Available Separately, LED Replacement For (2) 32W CFL, (2) 42W CFL, Dimmable Yes, Outside Diameter Not Applicable, Overall Height Not Applicable, Voltage 120V AC, Ceiling Opening Required 5 9/16 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Wet Location Rated, Includes Light Engine, Includes Driver No, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bearing Bronze Bushing 1 1/4" Id, 1 1/2" Od, 1 1/2" Length (153235)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- EATON Lug and Cable Kit, 1 Cable (EML25)
- SEALED UNIT PARTS CO. Supco, Compact Three Phase Motor Protector (TPMP2)
- WEG Soft Starter Ssw05 60A 20Hp/230V 40Hp/46 (SSW050060T2246EPZ)
- Lightolier Motor Accessories