Shop All Motor Accessories
Lightolier
Light Engine Module
Mfr # L5R15835VA
Zoro # G404104424
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes Light Engine
- Standards Complies with Air Leakage, cULus Listed, FCC Rules per Title 47 Part 15 Class B
- Trim Color Trim Available Separately
- Includes Driver No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L5R15835VA
- Zoro # G404104424
- UPC # 662057950945
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Manufacturer Warranty Length | 5 yr Limited |
Nominal Size | 5 in |
Description
Light Engine Module, Nominal Size 5 in, Color Temperature 3500K, Light Output 1,500 lm, Color Rendering Index 80, Trim Color Trim Available Separately, LED Replacement For (2) 26W CFL, (2) 32W CFL, Dimmable Yes, Outside Diameter Not Applicable, Overall Height Not Applicable, Voltage 120V AC, Ceiling Opening Required 4 3/8 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Wet Location Rated, Includes Light Engine, Includes Driver No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKS8Z, Pressure Line, 10 micron, Outside-In (MF0058760)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- SEAL PWR ENGINE PART Main Bearing Set, 960M (960M)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- Lightolier Motor Supplies