Shop All Motor Accessories
Lightolier
Light Engine Module
Mfr # L5R15830VA
Zoro # G304104418
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Standards Complies with Air Leakage, cULus Listed, FCC Rules per Title 47 Part 15 Class B
- Includes Light Engine
- Environmental Rating Damp Location Rated, Wet Location Rated
- Maximum Operating Temperature 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L5R15830VA
- Zoro # G304104418
- UPC # 662057950938
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Nominal Size | 5 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Light Engine Module, Nominal Size 5 in, Color Temperature 3000K, Light Output 1,500 lm, Color Rendering Index 80, Trim Color Trim Available Separately, LED Replacement For (2) 26W CFL, (2) 32W CFL, Dimmable Yes, Outside Diameter Not Applicable, Overall Height Not Applicable, Voltage 120V AC, Ceiling Opening Required 4 3/8 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Wet Location Rated, Includes Light Engine, Includes Driver No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B108 111" Outside Length, 21/32" Top Width, 1 Ribs (B108-2)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- LIGHTOLIER Light Engine Module (L4R10827VA)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- MARATHON MOTORS Conduit Box, For Dayton 56 Frame Haz Loc (175026.07)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- Lightolier Motor Accessories