Shop All Motor Accessories
Lightolier
Light Engine Module
Mfr # L4R10827VA
Zoro # G904104443
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Light Engine
- Voltage 120V AC
- Standards Complies with Air Leakage, cULus Listed, FCC Rules per Title 47 Part 15 Class B
- Color Rendering Index 80
- Dimming Method No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L4R10827VA
- Zoro # G904104443
- UPC # 662057950877
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Nominal Size | 4 in |
Overall Height | 1 13/16 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Light Engine Module, Nominal Size 4 in, Color Temperature 2700K, Light Output 1,000 lm, Color Rendering Index 80, Trim Color Trim Available Separately, LED Replacement For 26W CFL, 32W CFL, 65W INC/16W CFL, Dimmable Yes, Outside Diameter Not Applicable, Overall Height 1 13/16 in, Voltage 120V AC, Ceiling Opening Required 4 3/8 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Wet Location Rated, Includes Light Engine, Includes Driver No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- LIGHTOLIER Light Engine Module (L5R15830VA)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- VAICO Engine Crankcase Breather Valve, V10-2517 (V10-2517)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- Lightolier Motor Supplies