Shop All LED Commercial Lights
This Product is Discontinued
Lightolier
LEDRcsDnLit, 6in, 13W, 900lm, 5000K, Flt, NwCn (Discontinued)
Mfr # FD6R4CCT
Zoro # G8213660
This Product is Discontinued
Key Features
- Light Technology LED
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification ENERGY STAR
- Color Temperature 2700K, 3000K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD6R4CCT
- Zoro # G8213660
- UPC # 784197681289
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Aperture Size | 6 in |
Width | 6 5/8 in |
Length | 6 5/8 in |
Height | 1/8 in |
Nominal Size | 6 in |
Overall Height | 1/8 in |
Outside Diameter | 6 5/8 in |
Manufacturer Warranty Length | 5 yr |
Manufacturers Warranty Length | 5 yr |
Description
LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 13 W, Light Output 900 lm, Color Temperature 2700K, 3000K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Flat Trim, Series FD, Outside Diameter 6 5/8 in, Compliance Type CA Title 24, JA8, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.