Shop All Track Lighting Fixtures
Lightolier
LED Track Head, 8-13/16in.L, White, 2000lm
Mfr # LLAV2030WH
Zoro # G1580227
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Watts 28 W
- Color - Track Lighting Head White
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightolier
- MFR # LLAV2030WH
- Zoro # G1580227
- UPC # 662057896298
- Country of Origin Mexico
- Category Track Lighting Fixtures
Dimensions
Length | 8 13/16 in |
Width | 5 1/8 in |
Height - Track Lighting Head | 7 in |
Height | 7 in |
Diameter | 3 1/2 in |
Overall Length | 5 1/4 in |
Overall Height | 8 13/16 in |
Overall Width | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Track Lighting Head, Compatible with Track Style L, Shape Cylinder, Lighting Technology LED, Housing Color White, Maximum Wattage 21 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 1/4 in, Beam Angle Not Available, Aiming Range 90 Degrees , Bulb Base Type Integrated LED, Color Rendering Index 80, Color Temperature 3000K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- WESTINGHOUSE Ceiling Medallion 9.75In Smooth Molded Plastic White Finish (7703700)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, White (LTL08RWF930WHVA)
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, Black (LT08RWF830BKVA)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- RUBBERMAID .5 in. H X 1.7 in. W X 40 in. L Steel Fast Track Rail , 10PK (3Q70-00-WHT)
- Lightolier Track Lighting Fixtures