Shop All Track Lighting Fixtures
Lightolier
LED Track Head, 6-9/16in.L, White, 1000lm
Mfr # LLAV1130WH
Zoro # G1580236
original price:
$257.95
30% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Watts 15 W
- Color - Track Lighting Head White
- Lumens Per Watt 78.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LLAV1130WH
- Zoro # G1580236
- UPC # 662057542034
- Country of Origin Mexico
- Category Track Lighting Fixtures
Dimensions
Height | 5 1/4 in |
Width | 3 1/2 in |
Length | 6 9/16 in |
Height - Track Lighting Head | 5 1/4 in |
Diameter | 3 1/2 in |
Overall Length | 5 1/4 in |
Overall Height | 6 9/16 in |
Overall Width | 3 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Track Lighting Head, Compatible with Track Style L, Shape Cylinder, Lighting Technology LED, Housing Color White, Maximum Wattage 15 W, Input Voltage 120 V AC, Diameter 3 1/2 in, Overall Length 5 1/4 in, Beam Angle Not Available, Aiming Range 90 Degrees , Bulb Base Type Integrated LED, Color Rendering Index 80, Color Temperature 3000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 BL)
- ELCO LIGHTING Miniature Track Lights Mini Projector (ET2104W)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- CAL LIGHTING 6' Track, 120V, 2400W (HT-272-RU)
- Lightolier Track Lighting Fixtures