Shop All Recessed Lighting Kits
Lightolier
LED Surface Disc Downlight, 120V, 1/2" H
Mfr # FD6R11ESCT1W
Zoro # G109439975
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Trim Color White
- Fixture Type Remodel
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD6R11ESCT1W
- Zoro # G109439975
- UPC # 190096131716
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 1/2 in |
Details
Trim Color | White |
Fixture Type | Remodel |
Color Temperature | 2700K, 3000K, 3500K, 4000K, 5000K |
Voltage | 120V AC |
Airtight | Yes |
Series | Flat Downlight Dual Select |
Light Output | 1,100 lm |
Lighting Technology | LED |
Trim Style | Open |
Maximum Wattage | 15 W |
Color Rendering Index | 90 |
Ceiling Type | Flat Ceiling |
IC Rating | IC |
Item | LED Surface Disc Downlight |
Description
LED Surface Disc Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Maximum Wattage 15 W, Light Output 1,100 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series Flat Downlight Dual Select, Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- NORA LIGHTING 18" LEDUR Tunable White LED Undercabinet, 2700/3000/3500/4000/5000K, White, NUDTW-8818/23345WH (NUDTW-8818/23345WH)
- VIQUA D4 Replacement Lamp (602805)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- Lightolier Recessed Lighting Kits