Shop All Recessed Light Housing
Lightolier
LED Round Downlight, 2700K, 7-3/8 in. L
Mfr # S7R827K10
Zoro # G2441726
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 7 in
- Fixture Type - Recessed Down Light Airtight Remodel
- Trim Style - Recessed Down Light Drop Opal
- IC Rating - Recessed Down Light Non-IC
- Trim Color - Recessed Down Light White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # S7R827K10
- Zoro # G2441726
- UPC # 662057988726
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 7 in |
Height | 5/8 in |
Width | 7 3/8 in |
Length | 7 3/8 in |
Nominal Size | 8 in |
Overall Height | 5/8 in |
Manufacturer Warranty Length | 5 yr |
Diameter | 7 7/8 in |
Description
Low Profile LED Slim Downlight, Diameter 7 7/8 in, Overall Length Not Applicable, Series SlimSurface, Light Output 1,000 lm, Color Temperature 2700K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Matte, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 25W, Clear (Q25G9-1PK)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL850/ALTO 30PK)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- LIGHTOLIER New Construction Downlight Frame-In Kit (L6RAE1VA)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.L (S4S827K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- ELCO LIGHTING 3 New Construction Single Wall Housing" (EL39A)
- Lightolier Recessed Light Housing