Shop All LED Retrofit Kits
Lightolier
LED Retrofit, 120V AC, 2-5/16" H, 5" O.D.
Mfr # L5R15930VB
Zoro # G610070353
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 5 in
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
- Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L5R15930VB
- Zoro # G610070353
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5 in |
Overall Height | 2 5/16 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Outside Diameter | 5 in |
Details
Item | LED Retrofit |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K, 3000K, 3500K, 4000K, 5000K |
Rated Life | 50,000 hr |
Color Rendering Index | 90 |
Standards | cULus, Energy Star Certified, RoHs Certified |
LED Replacement For | 32W 4-pin CFL |
Includes Trim | No |
Maximum Wattage | 16 W |
Dimming Range | Less than or Equal to 10% |
Ceiling Opening Required | 3/8 in |
Series | L5R |
Environmental Rating | Damp Location Rated |
Dimming Method | ELV/TRIAC |
Light Output | 1,500 lm |
Description
LED Retrofit, Nominal Size 5 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 1,500 lm, Color Rendering Index 90, Trim Color Not Applicable, LED Replacement For 32W 4-pin CFL, Dimmable Yes, Outside Diameter 5 in, Overall Height 2 5/16 in, Trim Material Not Applicable, Compliance Type Not Applicable, Voltage 120V AC, Ceiling Opening Required 3/8 in, Dimming Method ELV/TRIAC, Dimming Range Less than or Equal to 10 Percent, Environmental Rating Damp Location Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- LUXRITE A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21623-4PK)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- ILC Replacement For NUVO LIGHTING, S9745 (S9745)
- Lightolier LED Retrofit Kits