Shop All Recessed Lighting Kits
Lightolier
LED Recessed Downlight, White Trim, 8 in
Mfr # FD8RSLMZ10SCTUW
Zoro # G110988691
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Nominal Size 8 in
- Lighting Certification ENERGY STAR
- Color Temperature 2700K
- Standards cETUus, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD8RSLMZ10SCTUW
- Zoro # G110988691
- UPC # 190096131730
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1/2 in |
Outside Diameter | 9 in |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 18 W, Light Output 1,100 lm, 1,300 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120 to 277V, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 9 in, Compliance Type CA Title 24, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- Lightolier Recessed Lighting Kits