Shop All Recessed Lighting Kits
Lightolier
LED Recessed Downlight, White Trim, 6 in
Mfr # FD6RSLMZ10SCTUW
Zoro # G410988681
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series FD
- Rated Life 50,000 hr
- Fixture Type New Construction/Remodel
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightolier
- MFR # FD6RSLMZ10SCTUW
- Zoro # G410988681
- UPC # 190096131723
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 1/2 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 7 3/16 in |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 6 in, Maximum Wattage 15 W, Light Output 900 lm, 1,100 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120 to 277V, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 7 3/16 in, Compliance Type CA Title 24, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- ILC Replacement for Advance Icn-2s39-t (ICN-2S39-T ADVANCE)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- Lightolier Recessed Lighting Kits