Shop All Recessed Lighting Kits
Lightolier
LED Recessed Downlight, White Trim, 4 in
Mfr # FD4RSLMZ10SCTUW
Zoro # G810988656
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Rated Life 50,000 hr
- Trim Color White
- Housing Color White
- Fixture Type New Construction/Remodel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD4RSLMZ10SCTUW
- Zoro # G810988656
- UPC # 190096131693
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Outside Diameter | 5 1/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1/2 in |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Maximum Wattage 11 W, Light Output 540 lm, 700 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120 to 277V, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 5 1/8 in, Compliance Type CA Title 24, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Actinic BL Pl-l 36w/10/4p replacement light bulb lamp (ACTINIC BL PL-L 36W/10/4P PHILIPS)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 18650, 1,000 lm lm (88054)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- Lightolier Recessed Lighting Kits