Shop All Recessed Lighting Kits
Lightolier
LED Recessed Downlight, White Trim, 3 in
Mfr # FD3SSLMZ10SCTUW
Zoro # G410988667
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Lighting Certification ENERGY STAR
- Nominal Size 3 in
- Color Temperature 2700K
- Fixture Type New Construction/Remodel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD3SSLMZ10SCTUW
- Zoro # G410988667
- UPC # 190096131747
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 3 in |
Overall Height | 1/2 in |
Outside Diameter | 3 11/16 in |
Overall Width | 3 11/16 in |
Overall Length | 3 11/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 3 in, Maximum Wattage 8 W, Light Output 370 lm, 500 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120 to 277V, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 3 11/16 in, Compliance Type CA Title 24, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Donsbulbs Cf13Dd/841, 2PK (CF13DD/841)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- Lightolier Recessed Lighting Kits