Shop All Recessed Lighting Kits
Lightolier
LED Recessed Downlight, White Trim, 3 in
Mfr # FD3RSLMZ10SCTUW
Zoro # G010988685
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Rated Life 50,000 hr
- Voltage 120 to 277V
- Color Rendering Index 90
- Series FD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # FD3RSLMZ10SCTUW
- Zoro # G010988685
- UPC # 190096131679
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 3 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 1/2 in |
Outside Diameter | 3 11/16 in |
Description
LED Recessed Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 3 in, Maximum Wattage 8 W, Light Output 370 lm, 500 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120 to 277V, Overall Height 1/2 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Flat Lens, Series FD, Outside Diameter 3 11/16 in, Compliance Type CA Title 24, Includes Trim Yes, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- Lightolier Recessed Lighting Kits