Shop All Outdoor Lighting Accessories
Lightolier
LED Narrow Flood Rflctr, 4-11/16in.W, Slvr
Mfr # LLAV12RNF
Zoro # G1580157
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Track Head
- Green Certification or Other Recognition ENERGY STAR Rated
- Length 4 11/16 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LLAV12RNF
- Zoro # G1580157
- UPC # 662057896762
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Length | 4 11/16 in |
Height | 3 1/8 in |
Width | 4 11/16 in |
Details
Item | LED Narrow Flood Reflector |
For Use With | LED Track Head |
Green Certification or Other Recognition | ENERGY STAR Rated |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 |
Warranty | 5 yr. |
Watts | 32 |
Includes | Led Reflector to Go Into The Led Track Cylinder |
Lumens | 2000 |
Housing Material | Steel |
Standards | UL Certified |
Description
LED Narrow Flood Reflector, For Use With LED Track Head, Height 3 1/8 in, Width 4 11/16 in, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- LITHONIA LIGHTING Wire Guard, F/C and UNS Series Fixtures (WGCUN11 WWGR)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap W/ .75" Radius Corner (86-00010)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- LAMPLIGHT Burnr Oil Lamp Lg W/Wick (31507)
- Lightolier Outdoor Lighting Accessories