Shop All Outdoor Lighting Accessories
Lightolier
LED Narrow Flood Rflctr, 2-15/16inL, Silvr
Mfr # LLAV11RNF
Zoro # G1580209
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Track Head
- Green Certification or Other Recognition ENERGY STAR Rated
- Watts 15
- Length 2 15/16 in
- Includes Led Reflector to Go Into The Led Track Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightolier
- MFR # LLAV11RNF
- Zoro # G1580209
- UPC # 662057896816
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Length | 2 15/16 in |
Height | 1 15/16 in |
Width | 2 15/16 in |
Details
Item | LED Narrow Flood Reflector |
For Use With | LED Track Head |
Green Certification or Other Recognition | ENERGY STAR Rated |
Watts | 15 |
Includes | Led Reflector to Go Into The Led Track Cylinder |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 |
Warranty | 5 yr. |
Lumens | 1000 |
Housing Material | Steel |
Standards | UL Certified |
Description
LED Narrow Flood Reflector, For Use With LED Track Head, Height 1 15/16 in, Width 2 15/16 in, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- 1STSOURCE PRODUCTS 5.5" Round Pole Cap (86-00023)
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- JASCO Jasco Products 224285 Remote Light Control (224285)
- MAYNE Solar Cap - Black (LZM-625-B)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- Lightolier Outdoor Lighting Accessories