Shop All Track Lighting Fixtures
Lightolier
LED Mini Cylinder Track Head, 7in.L, White
Mfr # LTL08RWF930WHVA
Zoro # G1580260
original price:
$155.77
4% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Watts 9 W
- Color - Track Lighting Head White
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LTL08RWF930WHVA
- Zoro # G1580260
- UPC # 662057935348
- Country of Origin Mexico
- Category Track Lighting Fixtures
Dimensions
Height - Track Lighting Head | 2 7/16 in |
Length | 7 in |
Width | 2 1/4 in |
Height | 2 7/16 in |
Diameter | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 2 7/16 in |
Overall Height | 7 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Track Lighting Head, Compatible with Track Style L, Shape Cylinder, Lighting Technology LED, Housing Color White, Maximum Wattage 9 W, Input Voltage 120 V AC, Diameter 2 1/4 in, Overall Length 2 7/16 in, Beam Angle 20 Degrees , Aiming Range 30 Degrees , Bulb Base Type Integrated LED, Color Rendering Index 80, Color Temperature 3000K, Compatible with Product Type Philips Lightolier Track, Head Rotation Range 180 Degrees , Housing Finish Matte, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61500)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- JESCO LIGHTING GROUP Quick Adapt Low Voltage Spot Light- 3 in. Stem- Chrome Finish (QAS122X3-CH)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- ELCO LIGHTING Two Circuit Track (EC008B)
- Lightolier Track Lighting Fixtures