Shop All Outdoor Lighting Accessories
Lightolier
LED Flood Reflector, 3-1/8inH, Slvr, 2000lm
Mfr # LLAV12RF
Zoro # G1580148
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Track Head
- Watts 32
- Warranty 5 yr.
- Length 4 11/16 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LLAV12RF
- Zoro # G1580148
- UPC # 662057896779
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Length | 4 11/16 in |
Width | 4 11/16 in |
Height | 3 1/8 in |
Details
Item | LED Flood Reflector |
For Use With | LED Track Head |
Watts | 32 |
Warranty | 5 yr. |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 |
Includes | Led Reflector to Go Into The Led Track Cylinder |
Green Certification or Other Recognition | ENERGY STAR Rated |
Standards | UL Certified |
Housing Material | Steel |
Lumens | 2000 |
Accessory Type | LED Flood Reflector |
Description
LED Flood Reflector, For Use With LED Track Head, Height 3 1/8 in, Width 4 11/16 in, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion LED Hl - Light Only - Lime (74770)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- NOMA INLITEN Noma Inliten 1015-88 5A; Replacement Fuses; Pack - 2 (512632)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- Lightolier Outdoor Lighting Accessories