Shop All Outdoor Lighting Accessories
Lightolier
LED Flood Reflector, 2-15/16in.L, Silver
Mfr # LLAV11RF
Zoro # G1580218
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Track Head
- Length 2 15/16 in
- Green Certification or Other Recognition ENERGY STAR Rated
- Voltage 120
- Includes Led Reflector to Go Into The Led Track Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # LLAV11RF
- Zoro # G1580218
- UPC # 662057896809
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Length | 2 15/16 in |
Height | 1 15/16 in |
Width | 2 15/16 in |
Details
Item | LED Flood Reflector |
For Use With | LED Track Head |
Green Certification or Other Recognition | ENERGY STAR Rated |
Voltage | 120 |
Includes | Led Reflector to Go Into The Led Track Cylinder |
Watts | 15 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Warranty | 5 yr. |
Housing Material | Steel |
Lumens | 1000 |
Standards | UL Certified |
Description
LED Flood Reflector, For Use With LED Track Head, Height 1 15/16 in, Width 2 15/16 in, Standards UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- DIAMOND SPARKLE AT15SW-4 Dusk To Dawn Swivel Mount Weather Resistant Light Control (DI156431)
- HALO Halo Undercab 4 Cct + Pir 48" Blk (HU30ADV48MB)
- Lightolier Outdoor Lighting Accessories