Shop All Recessed Lighting Kits
This Product is Discontinued
Lightolier
LED Downlight Retrofit Kit, 1200 Lumens (Discontinued)
Mfr # CP6RB10830W
Zoro # G3106811
This Product is Discontinued
Key Features
- Lumens 1200
- Color Temp. 3000K
- Reflector or Baffle Color White Baffle
- Height 3 5/8 in
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CP6RB10830W
- Zoro # G3106811
- UPC # 662057939070
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 3 5/8 in |
Nominal Size | 6 in |
Length | 8 in |
Width | 8 in |
Overall Height | 3 5/8 in |
Outside Diameter | 8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 3000K, Light Output 1,200 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 90W INC/22W CFL, Dimmable Yes, Outside Diameter 8 in, Overall Height 3 5/8 in, Trim Material Cast Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel, Retrofit, Includes Baffle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.