Shop All Recessed Lighting Kits
Lightolier
LED Downlight, New Remodeler Housing, 4"
Mfr # CP4RR
Zoro # G2681800
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Voltage 120V AC
- Fixture Type Airtight Remodel
- Trim Color Trim Available Separately
- Ceiling Slope Ratio Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CP4RR
- Zoro # G2681800
- UPC # 662057939100
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Outside Diameter | 4 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | LED Downlight,New Remodeler Housing,4" |
Voltage | 120V AC |
Fixture Type | Airtight Remodel |
Trim Color | Trim Available Separately |
Ceiling Slope Ratio | Not Available |
IC Rating | IC |
Includes Trim | No |
Series | CP |
Ceiling Type | Flat Ceiling |
Compatible Series | CP |
Airtight | Yes |
Description
LED Downlight,New Remodeler Housing,4 In., Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 4 in, Maximum Wattage Not Applicable, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 5 1/2 in, Lighting Technology Not Applicable, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Trim Available Separately, Series CP, Outside Diameter 4 1/2 in, Includes Trim No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- Lightolier Recessed Lighting Kits