Shop All Recessed Lighting Kits
This Product is Discontinued
Lightolier
LED Downlight, New Construction Frame, 6" (Discontinued)
Mfr # RD6R99SCT1W
Zoro # G2681968
This Product is Discontinued
Key Features
- Fixture Type Airtight New Construction
- Voltage 120V AC
- Nominal Size 6 in
- Trim Color Trim Available Separately
- Overall Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # RD6R99SCT1W
- Zoro # G2681968
- UPC # 662057939131
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Overall Height | 7 1/4 in |
Overall Length | 24 in |
Outside Diameter | 6 3/8 in |
Details
Item | LED Downlight,New Construction Frame,6" |
Fixture Type | Airtight New Construction |
Voltage | 120V AC |
Trim Color | Trim Available Separately |
Airtight | Yes |
IC Rating | IC |
Compatible Series | CP |
Includes Trim | No |
Series | CP |
Ceiling Slope Ratio | Not Available |
Ceiling Type | Flat Ceiling |
Description
LED Downlight,New Construction Frame,6 In., Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 6 in, Maximum Wattage Not Applicable, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 7 1/4 in, Lighting Technology Not Applicable, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Available, Trim Color Trim Available Separately, Series CP, Outside Diameter 6 3/8 in, Includes Trim No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.